!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP QUARTZ Q71MR16/C/NSP15 1 20843

LAMP QUARTZ Q71MR16/C/NSP15 1 20843

GE LIGHTING

LAMP QUARTZ Q71MR16/C/NSP15 1 20843 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP QUARTZ Q71MR16/C/NSP15 1 20843

LAMP QUARTZ Q71MR16/C/NSP15 1 20843

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELQ71MR16CNSP15
  • Mfr. Model # Q71MR16CNSP15
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Halogen Light Bulb
  • Bulb Beam Angle 15 Degrees
  • Bulb Shape MR16
  • Lumens 11,500
  • Light Technology Halogen
  • Overall Length 1-7/8"
  • Light Appearance 3,000 - 3,999K, Warm White
  • Voltage 12
  • Rated Life 4,000 hr.
  • Dimmable Yes
  • Light Distribution Narrow Spot
  • Bulb Base Type 2-Pin (GX5.3)
  • Bulb Dia. 2 in
  • Colour Temperature 3,050 K
  • Bulb Primary Application Projection
  • Bulb Type Reflector
  • Shatter-Resistant No
  • Trade Number Q71MR16/C/NSP15/NSP
  • Watts 71.0
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list