LAMP QUARTZ Q71MR16/C/FL40 10 20840 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP QUARTZ Q71MR16/C/FL40 10 20840

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ71MR16CFL40
  • Mfr. Model # Q71MR16CFL40
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ANSI Code EYC
  • Item Halogen Reflector Lamp
  • Voltage 12
  • Bulb Designation Q71MR16/C/FL40
  • Watts 71
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Bulb Color Temp. 3,050 K
  • Average Bulb Life 4,000 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Light Distribution Flood
  • Bulb Finish Clear
  • Light Technology Halogen
  • Dimmable Yes
  • Bulb Primary Application Projection
  • Light Bulb Dia. 2"
  • Bulb Base Type 2-Pin (GX5.3)
  • Bulb Beam Angle 40 Degrees
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list