Skip Content
LAMP QUARTZ Q50T3/12V/CL 12 34702 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q50T3/12V/CL 12 34702

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ50T312VCL12
  • Mfr. Model # Q50T312VCL12
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Miniature Halogen Bulb
  • Bulb Shape T3
  • Trade Number Q50T3/12V/CL
  • Voltage 12.0
  • Lumens 850
  • Watts 50.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Amps 4,170 mA
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type 2-Pin (GY6.35)
  • Light Bulb Dia. 3/8"
  • Light Color Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list