Skip Content
LAMP QUARTZ Q50MR16C/CG55     20865 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q50MR16C/CG55 20865

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ50MR16CCG55
  • Mfr. Model # Q50MR16CCG55
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Halogen Reflector Lamp
  • ANSI Code FNV
  • Bulb Designation Q50MR16C/CG55
  • Voltage 12
  • Watts 50
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 6,000 hr.
  • Bulb Color Temp. 3,050 K
  • Bulb Beam Angle 55 Degrees
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Light Distribution Wide Flood
  • Lumens 775
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Primary Application Projection
  • Light Bulb Dia. 2"
  • Bulb Base Type 2-Pin (GU5.3)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list