Skip Content
LAMP QUARTZ Q50MR16C/CG40     20867 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q50MR16C/CG40 20867

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ50MR16CCG40
  • Mfr. Model # Q50MR16CCG40
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1149
  • Shipping Weight 0.66 lbs

Product Details

Incandescent/quartz halogen lamp, 50W, MR16 bulb, 2 in. diameter with GU5.3 2-pin base, flood, ANSI: EXN/ConstantColor Precise, 12V, rated average life 6000 hours, maximum overall length 1-7/8 in. (47.6 mm), 20 per case.

Technical Specs

  • Voltage 12 V
  • Watts 50 W
  • Item Halogen Lamp
  • Average Bulb Life 6,000 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Base Type 2-Pin (G5.3)
  • Bulb Type Reflector
  • ANSI Code EXN
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Distribution Flood
  • Bulb Finish Clear
  • Light Technology Halogen
  • Bulb Primary Application Projection
  • Light Bulb Dia. 2"
  • Bulb Beam Angle 40 Degrees
  • Bulb Color Temp. 3,050 K
  • Bulb Shape MR16
  • Bulb Designation Q50MR16C/CG40(EXN)/FL
  • Dimmable Yes
  • Shatter-Resistant No
  • Light Appearance 3,000 - 3,999K, Warm White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list