!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP QUARTZ Q50MR16C/CG15 20872

LAMP QUARTZ Q50MR16C/CG15 20872

GE LIGHTING

LAMP QUARTZ Q50MR16C/CG15     20872 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP QUARTZ Q50MR16C/CG15 20872

LAMP QUARTZ Q50MR16C/CG15 20872

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELQ50MR16CCG15
  • Mfr. Model # Q50MR16CCG15
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Halogen Lamp
  • Bulb Beam Angle 12 Degrees
  • Bulb Shape MR16
  • Bulb Primary Application Projection
  • Bulb Type Reflector
  • Shatter-Resistant No
  • Trade Number Q50MR16C/CG15/NSP
  • Watts 50.0
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy
  • Bulb Base Type 2-Pin (GU5.3)
  • Bulb Dia. 2 in
  • Colour Temperature 3,050 K
  • Light Technology Halogen
  • Overall Length 1-7/8"
  • Light Appearance 3,000 - 3,999K, Warm White
  • Voltage 12
  • Rated Life 6,000 hr.
  • Dimmable Yes
  • Light Distribution Narrow Spot

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list