LAMP QUARTZ Q50MR16/C/WFL55 1 20832 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP QUARTZ Q50MR16/C/WFL55 1 20832

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ50MR16CWFL55
  • Mfr. Model # Q50MR16CWFL55
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Halogen Light Bulb
  • Voltage 12
  • ANSI Code FNV
  • Watts 50
  • Bulb Designation Q50MR16/C/WFL55/WF
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 6,000 hr.
  • Bulb Color Temp. 3,050 K
  • Shatter-Resistant No
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Beam Angle 55 Degrees
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Light Distribution Wide Flood
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Primary Application Projection
  • Light Bulb Dia. 2"
  • Bulb Base Type 2-Pin (GX5.3)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list