!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP QUARTZ Q50MR16/C/NFL25 1 20835

LAMP QUARTZ Q50MR16/C/NFL25 1 20835

GE LIGHTING

LAMP QUARTZ Q50MR16/C/NFL25 1 20835 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP QUARTZ Q50MR16/C/NFL25 1 20835

LAMP QUARTZ Q50MR16/C/NFL25 1 20835

GE LIGHTING

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GELQ50MR16CNFL25
  • Mfr. Model # Q50MR16CNFL25
  • UNSPSC # 39101614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

Incandescent/quartz halogen lamp, 50W, MR16 bulb, 2 in. diameter with GX5.3 2-pin base, narrow flood, ANSI: EXZ/ConstantColor Precise, 12V, rated average life 6000 hours, maximum overall length 1-7/8 in. (47.6 mm), 20 per case.

Technical Specs

  • Item Narrow Flood, ANSI: EXZ /ConstantColor(R) Precise(TM)
  • Bulb Beam Angle 25 Degrees
  • Bulb Shape MR16
  • Colour Temperature 3,050 K
  • Light Technology Halogen
  • Overall Length 1-7/8"
  • Light Appearance 3,000 - 3,999K, Warm White
  • Voltage 12
  • Rated Life 6,000 hr.
  • Dimmable Yes
  • Light Distribution Narrow Flood
  • Bulb Base Type 2-Pin (G5.3)
  • Bulb Dia. 2 in
  • Bulb Designation Q50MR16/C/NFL25
  • Bulb Primary Application Projection
  • Bulb Type Reflector
  • Shatter-Resistant No
  • Trade Number Q50MR16/C/NFL25
  • Watts 50.0
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list