Skip Content
LAMP QUARTZ Q50MR16/C/CG25    20871 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q50MR16/C/CG25 20871

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ50MR16CCG25
  • Mfr. Model # Q50MR16CCG25
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape MR16
  • Item Halogen Lamp
  • Bulb Designation Q50MR16C/NF/CG25
  • ANSI Code EXZ
  • Voltage 12
  • Watts 50
  • Light Distribution Narrow Flood
  • Bulb Finish Clear
  • Bulb Type Reflector
  • Dimmable Yes
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 6,000 hr.
  • Bulb Technology Halogen
  • Bulb Primary Application Projection
  • Light Bulb Dia. 2"
  • Bulb Beam Angle 25 Degrees
  • Bulb Color Temp. 3,050 K
  • Bulb Base Type 2-Pin (GU5.3)
  • Light Appearance 3,000 - 3,999K, Warm White
  • Max. Overall Bulb Length 1-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list