LAMP QUARTZ Q500T3/CL130 23733 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP QUARTZ Q500T3/CL130 23733

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ500T3CL130
  • Mfr. Model # Q500T3CL130
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1149
  • Shipping Weight 1.09 lbs

Product Details

Incandescent/quartz halogen lamp, 500W, T3 bulb, 3/8 in. diameter with recessed single contact R7S base, frosted, horizontal, 130V, light output lumens 10300, rated average life 2000 hours, maximum overall length 4-11/16 in. (119.1 mm), 12 per case.

Technical Specs

  • Item Halogen Lamp
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 4-11/16"
  • Watts 500 W
  • Voltage 130 V
  • Bulb Base Type Recessed Single Contact (R7s)
  • Bulb Type Linear/Circline/U-Bend
  • ANSI Code DVS
  • Bulb Shape T2-1/2
  • Lumens 10,550
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Light Technology Halogen
  • Light Bulb Dia. 3/8"
  • Bulb Primary Application Stage and Studio
  • Bulb Color Temp. 3,000 K
  • Bulb Designation Q500T3/CL
  • Dimmable Yes
  • Shatter-Resistant No
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list