Skip Content
LAMP QUARTZ Q500PAR56MFL 120 43495 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q500PAR56MFL 120 43495

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ500PAR56MFL
  • Mfr. Model # Q500PAR56MFL
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Bulb Shape PAR56
  • Bulb Designation Q500PAR56MFL
  • Item Halogen Sealed Beam Floodlight
  • Voltage 120
  • Watts 500
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 4,000 hr.
  • Max. Overall Bulb Length 5"
  • Shatter-Resistant No
  • Bulb Type Reflector
  • Lumens 8000
  • Light Distribution Medium Flood
  • Bulb Finish Clear
  • Bulb Technology Halogen
  • Dimmable Yes
  • Light Bulb Dia. 7"
  • Bulb Primary Application General Purpose
  • Bulb Base Type Mogul End Prong (GX16d)
  • Bulb Color Temp. 2,950 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list