LAMP QUARTZ Q35T3/12V/CL 12 34708 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP QUARTZ Q35T3/12V/CL 12 34708

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ35T312VCL12
  • Mfr. Model # Q35T312VCL12
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T3
  • Item Miniature Halogen Bulb
  • Trade Number Q35T3/12V/CL
  • Watts 35.0
  • Lumens 550
  • Average Bulb Life 2,000 hr.
  • Voltage 12.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type 2-Pin (GY6.35)
  • Light Color Clear
  • Light Bulb Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list