Skip Content
LAMP QUARTZ Q35MR16C/CG40     20859 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q35MR16C/CG40 20859

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ35MR16CCG40
  • Mfr. Model # Q35MR16CCG40
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Halogen Light Bulb
  • ANSI Code FMW
  • Voltage 12
  • Bulb Designation Q35MR16C/CG40/FL
  • Watts 35
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 5,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 40 Degrees
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Light Distribution Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Halogen
  • Light Bulb Dia. 2"
  • Bulb Base Type 2-Pin (GU5.3)
  • Bulb Primary Application Projection
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list