Skip Content
LAMP QUARTZ Q35MR16/C/FL40 10 20825 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q35MR16/C/FL40 10 20825

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ35MR16CFL40
  • Mfr. Model # Q35MR16CFL40
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1149
  • Shipping Weight 0.66 lbs

Product Details

Incandescent/quartz halogen lamp, 35W, MR16 bulb, 2 in. diameter with GX5.3 2-pin base, floodlight, ANSI: FMW/ConstantColor Precise, 12V, rated average life 5000 hours, maximum overall length 1-7/8 in. (47.6 mm), 20 per case.

Technical Specs

  • Voltage 12 V
  • Item Halogen Lamp
  • Watts 35 W
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Base Type 2-Pin (G5.3)
  • Bulb Type Reflector
  • ANSI Code FMW
  • Lumens 520
  • Light Distribution Flood
  • Bulb Finish Clear
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Primary Application Projection
  • Light Technology Halogen
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 40 Degrees
  • Light Bulb Dia. 2"
  • Bulb Shape MR16
  • Bulb Designation Q35MR16/C/FL40
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list