Skip Content
LAMP QUARTZ Q35MR11/NFL30 (FT 30890 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q35MR11/NFL30 (FT 30890

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ35MR11NFL30
  • Mfr. Model # Q35MR11NFL30
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bulb Shape MR11
  • Item Halogen Floodlight
  • ANSI Code FTH
  • Bulb Designation Q35MR11/NFL30
  • Voltage 12
  • Watts 35
  • Shatter-Resistant No
  • Average Bulb Life 3,500 hr.
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Max. Overall Bulb Length 1-3/8"
  • Bulb Type Reflector
  • Light Distribution Narrow Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Light Technology Halogen
  • Light Bulb Dia. 1-3/8"
  • Bulb Beam Angle 30 Degrees
  • Bulb Base Type 2-Pin (G4)
  • Bulb Color Temp. 2,950 K
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list