LAMP QUARTZ Q35MR11/CG30/24 41484 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP QUARTZ Q35MR11/CG30/24 41484

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ35MR11CG3024
  • Mfr. Model # Q35MR11CG3024
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape MR11
  • Item Halogen Floodlight
  • Bulb Designation Q35MR11/CG30 24/FL
  • Voltage 24
  • Watts 35
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Shatter-Resistant No
  • Max. Overall Bulb Length 1-3/8"
  • Bulb Color Temp. 2,950 K
  • Bulb Type Reflector
  • Light Distribution Narrow Flood
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Halogen
  • Light Bulb Dia. 1-3/8"
  • Bulb Beam Angle 30 Degrees
  • Bulb Primary Application General Purpose
  • Bulb Base Type 2-Pin (G4)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list