LAMP QUARTZ Q250PAR/FL30 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP QUARTZ Q250PAR/FL30 120

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ250PARFL30
  • Mfr. Model # Q250PARFL30
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Bulb Shape PAR38
  • Lumens 3600
  • Item Halogen Sealed Beam Lamp
  • Bulb Designation Q250PAR/FL30
  • Voltage 120
  • Watts 250
  • Light Distribution Medium Flood
  • Bulb Type Reflector
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Color Temp. 2,880 K
  • Bulb Primary Application General Purpose
  • Average Bulb Life 4,200 hr.
  • Light Bulb Dia. 4-3/4"
  • Light Technology Halogen
  • Bulb Beam Angle 30 Degrees
  • Bulb Base Type Medium Skirted (E26)
  • Max. Overall Bulb Length 5-5/16"
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list