LAMP QUARTZ Q250DC 130        43702 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP QUARTZ Q250DC 130 43702

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ250DC130
  • Mfr. Model # Q250DC130
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Bulb Shape T4
  • Item Halogen Light Bulb
  • Bulb Designation Q250DC
  • Lumens 4850
  • Watts 250
  • Voltage 130
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 3"
  • Bulb Color Temp. 2,950 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Frosted
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Primary Application General Purpose
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Light Bulb Dia. 1/2"
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list