Skip Content
LAMP QUARTZ Q250CL/DC 130     43698 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q250CL/DC 130 43698

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ250CLDC130
  • Mfr. Model # Q250CLDC130
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Bulb Shape T4
  • Item Halogen Light Bulb
  • Bulb Designation Q250CL/DC
  • Lumens 5000
  • Voltage 130
  • Shatter-Resistant No
  • Watts 250
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 3"
  • Bulb Color Temp. 3,000 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Light Technology Halogen
  • Light Bulb Dia. 1/2"
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list