LAMP QUARTZ Q20T3/CL/CDCDN 00666 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP QUARTZ Q20T3/CL/CDCDN 00666

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ20T3CLCD
  • Mfr. Model # Q20T3CLCD
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1149
  • Shipping Weight 1.54 lbs

Product Details

Incandescent/quartz halogen lamp, 20W, T3 bulb, 3/8 in. diameter with G4 2-pin base, clear, 12V, light output lumens 350, rated average life 2000 hours, maximum overall length 1-1/4 in. (31.8 mm), 25 per case.

Technical Specs

  • Item Clear
  • Max. Overall Bulb Length 1-1/4"
  • Watts 20
  • Average Bulb Life 2,000 hr.
  • Voltage 12.0
  • Bulb Base Type 2-Pin (G4)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T3
  • Lumens 350

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list