LAMP QUARTZ Q20MR16C/CG15     20858 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP QUARTZ Q20MR16C/CG15 20858

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ20MR16CCG15
  • Mfr. Model # Q20MR16CCG15
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape MR16
  • Item Halogen Lamp
  • ANSI Code ESX
  • Bulb Finish Clear
  • Shatter-Resistant No
  • Light Distribution Narrow Spot
  • Bulb Designation Q20MR16C/CG15/NSP
  • Standards Meets 2012 Lighting Legislation Energy
  • Voltage 12
  • Watts 20
  • Bulb Type Reflector
  • Average Bulb Life 5,000 hr.
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Primary Application Projection
  • Light Bulb Dia. 2"
  • Bulb Color Temp. 2,900 K
  • Bulb Base Type 2-Pin (GU5.3)
  • Bulb Beam Angle 15 Degrees
  • Max. Overall Bulb Length 1-7/8"
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list