Skip Content
LAMP QUARTZ Q20MR16/C/FL40 10 20814 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q20MR16/C/FL40 10 20814

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ20MR16CFL40
  • Mfr. Model # Q20MR16CFL40
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1149
  • Shipping Weight 0.66 lbs

Product Details

Incandescent/quartz halogen lamp, 20W, MR16 bulb, 2 in. diameter with GX5.3 2-pin base, flood, ANSI: BAB/ConstantColor Precise, 12V, rated average life 5000 hours, maximum overall length 1-7/8 in. (47.6 mm), 20 per case.

Technical Specs

  • Item Halogen Lamp
  • Watts 20 W
  • Voltage 12 V
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Base Type 2-Pin (G5.3)
  • Bulb Type Reflector
  • ANSI Code BAB
  • Light Distribution Flood
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Primary Application Projection
  • Bulb Technology Halogen
  • Bulb Color Temp. 2,900 K
  • Light Bulb Dia. 2"
  • Bulb Beam Angle 40 Degrees
  • Bulb Shape MR16
  • Bulb Designation Q20MR16/C/FL40
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list