Skip Content
LAMP QUARTZ Q1500T3/CL 240    23830 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q1500T3/CL 240 23830

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ1500T3CL240
  • Mfr. Model # Q1500T3CL240
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1149
  • Shipping Weight 0.07 lbs

Product Details

Incandescent/quartz halogen lamp, 1500W, T3 bulb, 3/8 in. diameter with recessed single contact R7S base, clear, horizontal, 240V, light output lumens 35800, rated average life 2000 hours, maximum overall length 10-1/16 in. (255.6 mm), 12 per case.

Technical Specs

  • Item Halogen Lamp
  • Voltage 240 V
  • Max. Overall Bulb Length 10-1/16"
  • Average Bulb Life 2,000 hr.
  • Watts 1500 W
  • Bulb Base Type Recessed Single Contact (R7s)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T3
  • Lumens 32,000
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Light Technology Halogen
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 3/8"
  • Bulb Color Temp. 3,050 K
  • Bulb Designation Q1500T3/CL
  • Shatter-Resistant No
  • Dimmable Yes
  • Light Appearance 3,000 - 3,999K, Warm White

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list