Skip Content
LAMP QUARTZ Q100CL/DC 120     15508 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ Q100CL/DC 120 15508

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ100CLDC
  • Mfr. Model # Q100CLDC
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Voltage 120
  • Bulb Shape T4
  • Lumens 1600
  • Item Halogen Light Bulb
  • Bulb Designation Q100CL/DC
  • Watts 100
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 2-7/16"
  • Bulb Color Temp. 2,950 K
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Finish Clear
  • Light Technology Halogen
  • Bulb Primary Application Stage and Studio
  • Dimmable Yes
  • Light Bulb Dia. 1/2"
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list