LAMP QUARTZ 77906 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP QUARTZ 77906

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ35MR16HIRCCG35
  • Mfr. Model # Q35MR16HIRCCG35
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Halogen Spotlight
  • Voltage 12
  • Bulb Designation Q35MR16/HIR/C/CG35/SP
  • Watts 35
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 5,000 hr.
  • Bulb Beam Angle 24 Degrees
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Lumens 654
  • Light Distribution Spot
  • Bulb Finish Clear
  • Dimmable Yes
  • Light Technology Halogen
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2"
  • Bulb Base Type 2-Pin (GU5.3)
  • Light Appearance 2,700 - 2,999K, Soft White
  • Bulb Color Temp. 2,950 K

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list