Skip Content
LAMP QUARTZ 50MR16/Q/40DEG/TL 30899 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP QUARTZ 50MR16/Q/40DEG/TL 30899

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL50MR16Q40TL12
  • Mfr. Model # 50MR16Q40TL12
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Item Halogen Floodlight
  • Voltage 12
  • Bulb Designation 50MR16/Q/40/TL/NF
  • Watts 50
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 3,500 hr.
  • Bulb Color Temp. 3,000 K
  • Bulb Beam Angle 40 Degrees
  • Max. Overall Bulb Length 2"
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Bulb Finish Clear
  • Light Distribution Flood
  • Dimmable Yes
  • Bulb Technology Halogen
  • Bulb Primary Application General Purpose
  • Light Bulb Dia. 2"
  • Bulb Base Type 2-Pin (GU7)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list