Skip Content
LAMP QUARTZ 42959 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ 42959

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ5T/3CL
  • Mfr. Model # Q5T/3CL
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Bulb Shape T3
  • Lumens 60
  • Item Miniature Halogen Bulb
  • Trade Number Q5T3/CL
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Watts 5.0
  • Average Bulb Life 2,000 hr.
  • Voltage 12.0
  • Bulb Amps 420 mA
  • Max. Overall Bulb Length 1-1/4"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type 2-Pin (G4)
  • Light Color Clear
  • Light Bulb Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list