Skip Content
LAMP QUARTZ 300W CLEAR        00669 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ 300W CLEAR 00669

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ300T3CLCD
  • Mfr. Model # Q300T3CLCD
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1149
  • Shipping Weight 0.04 lbs

Product Details

Incandescent/quartz halogen lamp, 300W, T2-1/2 bulb, 3/8 in. diameter with recessed single contact R7S base, clear, horizontal, ANSI: EHM, 120V, light output lumens 5950, rated ave. life 2000 hours, max. overall length 4-11/16 in. (119.1 mm), 60 per case.

Technical Specs

  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 4-11/16"
  • Item Halogen Lamp
  • Voltage 120 V
  • Watts 300 W
  • Bulb Base Type Recessed Single Contact (R7s)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T2-1/2
  • Lumens 5950
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Light Bulb Dia. 1/2"
  • Bulb Technology Halogen
  • Bulb Color Temp. 2,950 K
  • Bulb Designation Q300T3/CL
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Bug
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list