Skip Content
LAMP QUARTZ 27449 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ 27449

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ150T3117CLCD
  • Mfr. Model # Q150T3117CLCD
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Halogen Light Bulb
  • Bulb Shape T3
  • Bulb Designation Q150T/117/CL/CD
  • Voltage 120
  • Watts 150
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Average Bulb Life 1,500 hr.
  • Bulb Color Temp. 2,950 K
  • Max. Overall Bulb Length 4-11/16"
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 2400
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Technology Halogen
  • Bulb Primary Application Bug
  • Light Bulb Dia. 3/8"
  • Bulb Base Type Recessed Single Contact (R7s)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list