Skip Content
LAMP QUARTZ         25480 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ 25480

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ20MR16FL
  • Mfr. Model # Q20MR16FL
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ANSI Code BAB
  • Item Halogen Floodlight
  • Bulb Designation Q20MR16/FL
  • Voltage 12
  • Watts 20
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Shatter-Resistant No
  • Bulb Color Temp. 2,900 K
  • Bulb Beam Angle 36 Degrees
  • Max. Overall Bulb Length 1-7/8"
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Lumens 275
  • Light Distribution Flood
  • Dimmable Yes
  • Light Technology Halogen
  • Light Bulb Dia. 2"
  • Bulb Primary Application Film
  • Bulb Base Type 2-Pin (GX5.3)
  • Light Appearance 2,700 - 2,999K, Soft White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list