LAMP QUARTZ 250WATT 12762 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP QUARTZ 250WATT 12762

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELMVR250VBUR
  • Mfr. Model # MVR250VBUR
  • UNSPSC # 39101614
  • CATALOGUE PAGE # 1147
  • Shipping Weight 1.09 lbs

Product Details

High intensity discharge metal halide lamp, 250W, ED28 bulb, mogul base, for enclosed fixtures only, ANSI S50, HPS retrofit, clear, VBU 15, rated average life 10000 hrs, lumens initial 18500 & mean 13900, colour temp. 4500K, CRI 65, 12 per case.

Technical Specs

  • Bulb Shape ED28
  • Item HPS Retrofit, Clear, VBU 15
  • Bulb Color Temp. 4,000 K
  • Bulb Type Decorative
  • ANSI Code S50
  • Bulb Designation MVR250/VBU/R
  • Watts 250
  • Lumens 18,500
  • Standards Meets 2012 Lighting Legislation Energy
  • Shatter-Resistant No
  • Bulb Finish Clear
  • Average Bulb Life 10,000 hr.
  • Light Technology Metal Halide
  • Color Rendering Index 65
  • Light Bulb Dia. 3-1/2"
  • For Enclosed Fixtures Yes
  • Bulb Base Type Mogul Screw (E39)
  • Bulb Operating Position Vertical +/-15 Degrees
  • Max. Overall Bulb Length 8-1/4"
  • Light Appearance 4,000 - 4,999K, Cool White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list