Skip Content
LAMP QUARTZ 150W 00668 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ 150W 00668

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ150T3CLCD
  • Mfr. Model # Q150T3CLCD
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 1149
  • Shipping Weight 4.0 lbs

Product Details

Incandescent/quartz halogen lamp, 150W, T3 bulb, 3/8 in. diameter with recessed single contact R7S base, clear, horizontal, 120V, light output lumens 2400, rated average life 1500 hours, maximum overall length 3-1/8 in. (79.4 mm), 60 per case.

Technical Specs

  • Item Halogen Lamp
  • Voltage 120 V
  • Average Bulb Life 1,500 hr.
  • Watts 150 W
  • Max. Overall Bulb Length 3-1/8"
  • Bulb Base Type Recessed Single Contact (R7s)
  • Bulb Type Linear/Circline/U-Bend
  • Bulb Shape T3
  • Lumens 2400
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Bulb Finish Clear
  • Bulb Color Temp. 2,950 K
  • Light Bulb Dia. 3/8"
  • Light Technology Halogen
  • Bulb Designation Q150T/117/CL/CD
  • Shatter-Resistant No
  • Dimmable Yes
  • Bulb Primary Application Bug
  • Light Appearance 2,700 - 2,999K, Soft White

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list