Skip Content
LAMP QUARTZ 1000W 43712 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP QUARTZ 1000W 43712

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ1000T3CL240
  • Mfr. Model # Q1000T3CL240
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Bulb Shape T3
  • Voltage 230
  • Bulb Designation Q1000T3/CL
  • Item Halogen Light Bulb
  • Watts 1,000
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 10-1/16"
  • Bulb Color Temp. 3,050 K
  • Bulb Type Linear/Circline/U-Bend
  • Lumens 21,500
  • Bulb Finish Clear
  • Dimmable Yes
  • Bulb Primary Application General Purpose
  • Light Technology Halogen
  • Light Bulb Dia. 3/8"
  • Bulb Base Type Recessed Single Contact (R7s)
  • Light Appearance 3,000 - 3,999K, Warm White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list