LAMP PS24W FOG LIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP PS24W FOG LIGHT

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CEC26CU13
  • Mfr. Model # 26CU13
  • UNSPSC # 39101622
  • CATALOGUE PAGE # 3023
  • Shipping Weight 0.04 lbs

Technical Specs

  • Trade Number 5602
  • Item Miniature Incandescent Bulb
  • Voltage 12.0
  • Watts 24.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 1,500 hr.
  • Bulb Type Miniature

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list