Skip Content
LAMP PRO 90W FLOOD 130V 6/CA  81589 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP PRO 90W FLOOD 130V 6/CA 81589

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL90PAR-HFL25PRO
  • Mfr. Model # 90PAR-HFL25PRO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Product Details

Halogen indoor floodlight. 130V, 90 watt, PAR38, medium screw base.

Technical Specs

  • Voltage 130
  • Item Indoor Floodlight
  • Bulb Type Reflector
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List