Skip Content
LAMP PRO 60W CLR 130V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

LAMP PRO 60W CLR 130V

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL60G25CL-PRO
  • Mfr. Model # 60G25CL-PRO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Incandescent/halogen lamp. Watts 60. Bulb G25. Diameter 3-1/8 inch with medium screw (E26) base. Globe, clear. Volts 130. Rated average life 4000 hours. Maximum overall length 4-1/2 inches. Light output lumens 565. Case quantity 6.

Technical Specs

  • Item Globe, Clear
  • Voltage 130
  • Bulb Type Decorative

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list