Skip Content
LAMP PRO 250W 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP PRO 250W 120V

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL250R40-1PRO
  • Mfr. Model # 250R40-1PRO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # 1151
  • Shipping Weight 0.41 lbs

Product Details

Incandescent/halogen lamp. Watts 250. Bulb R40. Diameter 5 inches with medium screw (E26) base. Heat lamp. Volts 120. Rated average life 5000 hours. Maximum overall length 6-9/16 inches. Case quantity 12.

Technical Specs

  • Item Heat Lamp
  • Voltage 120 V
  • Watts 250 W
  • Average Bulb Life 5,000 hr.
  • Max. Overall Bulb Length 6-9/16"
  • Bulb Shape R40
  • Bulb Type Reflector
  • Bulb Technology Incandescent
  • Light Bulb Dia. 5"
  • Bulb Base Type Screw Terminals
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List