Skip Content
LAMP PRO 100W HAL 130V 24865 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP PRO 100W HAL 130V 24865

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL100PAR-H-PRO
  • Mfr. Model # 100PAR-H-PRO
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Product Details

Halogen floodlight. 130V, PAR38.

Technical Specs

  • Voltage 130
  • Item Floodlight
  • Bulb Type Reflector

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list