Discontinued with Replacement
LAMP PORTABLE LED WIDE FLOOD 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

LAMP PORTABLE LED WIDE FLOOD 120V

J.W. SPEAKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # JWS0545451
  • Mfr. Model # 0545451
  • UNSPSC # 23153303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
LAMP SCENE LED PORTABLE 523MF-120VA

Your Price: NA

Product Details

LED Portable Scene Lamp 120 V. 8,100 Lumens (Raw): 3,500 Lumens (Effective). 120 volts. Sturdy carrying unit & rugged LEDs withstand shock & vibration. Glass outer lens & die-cast aluminum housing. ON/OFF Switch on cord. ETL recognized & sealed to IP67.

Technical Specs

  • Lumens 8,100
  • Voltage 12 V 24 V 36 V 48 V

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list