LAMP PHOTO/PROJ               43537 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP PHOTO/PROJ 43537

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELDDL
  • Mfr. Model # DDL
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Bulb Type Reflector
  • Bulb Shape MR16
  • Item Halogen Reflector Lamp
  • ANSI Code DDL
  • Bulb Designation DDL UNIT
  • Lumens 19,400
  • Voltage 20
  • Watts 150
  • Light Distribution Flood
  • Shatter-Resistant No
  • Standards Meets 2012 Lighting Legislation Energy
  • Average Bulb Life 500 hr.
  • Dimmable Yes
  • Bulb Primary Application Film
  • Light Technology Halogen
  • Light Bulb Dia. 2"
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Base Type 2-Pin (GX5.3)
  • Bulb Color Temp. 3,150 K
  • Light Appearance 3,000 - 3,999K, Warm White