LAMP PHOTO/PROJ              41729 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP PHOTO/PROJ 41729

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELEPT
  • Mfr. Model # EPT
  • UNSPSC # 45111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • ANSI Code EPT
  • Item Halogen Reflector Lamp
  • Bulb Designation EPT UNIT
  • Voltage 11
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Shatter-Resistant No
  • Watts 42
  • Average Bulb Life 10,000 hr.
  • Bulb Color Temp. 2,900 K
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Shape MR16
  • Bulb Type Reflector
  • Lumens 10,000
  • Light Distribution Flood
  • Dimmable Yes
  • Light Technology Halogen
  • Light Bulb Dia. 2"
  • Bulb Base Type 2-Pin (GX5.3)
  • Bulb Primary Application Fiber Optics
  • Light Appearance 2,700 - 2,999K, Soft White