LAMP PHOTO/PROJ              35200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP PHOTO/PROJ 35200

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELEKE
  • Mfr. Model # EKE
  • UNSPSC # 39101601
  • CATALOGUE PAGE # 1146
  • Shipping Weight 0.05 lbs

Product Details

Projection lamp, 8 mm. Base 2-pin. ANSI code EKE. Bulb MR16. Maximum overall length 1-3/4 inches. Rated average life 250 hours. Voltage 21. Case quantity 10.

Technical Specs

  • Item 8mm Projection
  • ANSI Code EKE
  • Voltage 21 V
  • Max. Overall Bulb Length 1-3/4"
  • Average Bulb Life 250 hr.
  • Bulb Type Reflector
  • Watts 150 W
  • Light Technology Halogen
  • Bulb Color Temp. 3,250 K
  • Bulb Base Type Screw Terminals