LAMP PEDESTAL DIECAST BLACK RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP PEDESTAL DIECAST BLACK RED

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53052
  • Mfr. Model # 53052
  • UNSPSC # 25172900
  • CATALOGUE PAGE # 3073
  • Shipping Weight 0.8 lbs

Product Details

Single face lamp, 4 inch zinc die-cast for use on vehicles under 80 inches wide. Grommeted wire exit. Black enamel finish.

Technical Specs

  • Item Lamp Only, Acrylic Lens, Red
  • Colour Red/Black
  • Type Double Contact Lamp
  • Depth 2"
  • Shape Round
  • Termination Type Pigtail
  • Diameter 4-1/8"
  • Material Die-cast/Acrylic
  • Housing Material Die-Cast/Acrylic
  • Lamp Type Double Contact Lamp
  • Lens Colour Yellow
  • Used For Vehicles Less Than 80" Wide
  • Current Rating 0.59 A-2.1 A
  • Includes Wire Exit Includes A Grommet To Protect The Jacket From Abrasion
  • Volt Bulb 12
  • Post 1/2 20 x 1 9/16
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list