LAMP PEDESTAL DIE CAST CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP PEDESTAL DIE CAST CHROME

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO53000
  • Mfr. Model # 53000
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3073
  • Shipping Weight 0.91 lbs

Technical Specs

  • Colour Red/Yellow
  • Depth 2-3/8"
  • Item Double Face Lamp
  • Material Zinc Die-Cast/Acrylic
  • Lamp Type Incandescent
  • Mounting Type Pedestal
  • Type Double Face
  • Shape Round
  • Used For Vehicles Less Than 80" Wide
  • Volt Bulb 12
  • Termination Type Hardwired
  • Diameter 4-1/8"
  • Current Rating 0.59 - 2.1 A
  • Sub-Category Stop-Turn-Tail Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list