LAMP PB FENDER FLATLINE 13D CLR/AMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP PB FENDER FLATLINE 13D CLR/AMB

TRUX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRXTLED-FPCA
  • Mfr. Model # TLED-FPCA
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Clear/Amber
  • Item Clear Amber Marker
  • Material Polycarbonate
  • Length 2"
  • Depth 1"
  • Width 4-1/2"
  • Lamp Type LED
  • Mounting Type Grommet
  • Shape Round
  • Diameter 4"
  • Volt Bulb 12
  • Number of Bulbs 15
  • Current Rating 55 mA
  • Lamp Life 3 yr.