Skip Content
Discontinued with Replacement
LAMP PAR30 89611 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

LAMP PAR30 89611

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL75PAR30LNFL25PR
  • Mfr. Model # 75PAR30LNFL25PR
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.18 lbs
Suggested Replacement Product
LAMP HALOGEN 48W LNECK FLOOD 73546

Price: NA

Product Details

Halogen long neck floodlight. 130V, PAR30, medium screw base.

Technical Specs

  • Voltage 130
  • Bulb Type Reflector

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list