Skip Content
LAMP PAR20 38W 31993 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP PAR20 38W 31993

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GEL38PAR20HSP10CDN
  • Mfr. Model # 38PAR20HSP10CDN
  • UNSPSC # 39101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Halogen Lamp
  • Bulb Shape PAR20
  • Voltage 120
  • Watts 38
  • Shatter-Resistant No
  • Average Bulb Life 1,500 hr.
  • Bulb Color Temp. 2,750 K
  • Max. Overall Bulb Length 3-1/8"
  • Bulb Type Reflector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list