Skip Content
LAMP OVAL LED TURN AMB MALE PIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

LAMP OVAL LED TURN AMB MALE PIN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO54203
  • Mfr. Model # 54203
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3075
  • Shipping Weight 0.25 lbs

Product Details

Supernova(R) oval LED side turn/marker lamp. Flashing turn signal. Grommet, surface or integerated flange versions. Meets SAE J914 E/E2 and California Title 13.

Technical Specs

  • Colour Yellow
  • Depth 1.33"
  • Item LED Lamp
  • Length 7.85"
  • Material Polycarbonate
  • Width 3.6"
  • Lamp Type LED
  • Shape Oval
  • Mounting Type Flange
  • Number of Bulbs 1
  • Volt Bulb 13.5
  • Termination Type Pigtail
  • Used For Stop Tail Turn
  • Lamp Life 3 yr.
  • Housing Material Polycarbonate
  • Lens Colour Yellow
  • Current Rating 0.06 A-0.45 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list