LAMP OVAL LED TURN AMB AMP CONN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LAMP OVAL LED TURN AMB AMP CONN

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO54233
  • Mfr. Model # 54233
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3075
  • Shipping Weight 0.19 lbs

Product Details

Supernova(R) oval LED side turn/marker lamp. Flashing turn signal. Grommet, surface or integerated flange versions. Meets SAE J914 E/E2 and California Title 13.

Technical Specs

  • Depth 1.28"
  • Length 5.42"
  • Material Polycarbonate
  • Colour Yellow
  • Item LED Lamp
  • Width 2.28"
  • Lamp Type LED
  • Volt Bulb 13.5
  • Mounting Type Surface
  • Shape Oval
  • Used For Stop Tail Turn
  • Termination Type Pigtail
  • Lamp Life 3 yr.
  • Number of Bulbs 1
  • Housing Material Polycarbonate
  • Lens Colour Yellow
  • Current Rating 0.06 A-0.45 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list