!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
LAMP OFFROAD H3 100W 250,000 CP,CHR

LAMP OFFROAD H3 100W 250,000 CP,CHR

GROTE

LAMP OFFROAD H3 100W 250,000 CP,CHR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LAMP OFFROAD H3 100W 250,000 CP,CHR

LAMP OFFROAD H3 100W 250,000 CP,CHR

GROTE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # GRO64501-5
  • Mfr. Model # 64501-5
  • UNSPSC # 25172900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Product Details

Rugged steel housing, universal swivel rubber cushioned mounting pedestal.

Technical Specs

  • Item 12 Volt, 100 Watt, 6-1/2" x 7-3/4"
  • Lighting Technology - Vehicle Lighting Halogen
  • Width - Vehicle Lighting 5-1/2"
  • Diameter - Vehicle Lighting 6-1/2"
  • Wiring Connection - Vehicle Lighting Hardwired
  • Volt Bulb 12
  • Current Rating 8.33 A
  • Lens Shape - Vehicle Lighting Round
  • Height - Vehicle Lighting 7-3/4"
  • Length - Vehicle Lighting 6-1/2"
  • Mounting - Vehicle Lighting Bracket
  • Colour White/Clear
  • Material Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list